Plastic Head
Plastic Head T-Knob Thumb Screw - 3/8-16 - 1.14" Thread - 1.77" Head Dia. - .94" Head H - Pkg of 5
Thread Length
1.14 in
Material
Plastic
Size
3/8-16
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - 5/16-18 - 1.58" Thread - 1.38" Head Dia. - .71" Head H - Pkg of 5
Thread Length
1.58 in
Material
Plastic
Size
5/16-18
Screw Material
Zinc Plated Steel
Plastic Head T-Knob Thumb Screw - 1/4-20 - .59" Thread - 1.38" Head Dia. - .71" Head H - Pkg of 5
Thread Length
.59 in
Material
Plastic
Size
1/4-20
Screw Material
Zinc Plated Steel
Plastic Head Thumb Screw - M4 x 0.7 - 20mm Thread - 20mm Head Dia. - 14mm Head H - Pkg of 5
Thread Length
20mm in
Material
Plastic
Size
M4 x 0.7
Screw Material
Steel
Plastic Head Thumb Screw - M8 x 1.25 - 30mm Thread - 30mm Head Dia. - 19.5mm Head H - Pkg of 5
Thread Length
30mm in
Material
Plastic
Size
M8 x 1.25
Screw Material
Steel
Thread Length
15mm in
Material
Plastic
Size
M6 x 1.0
Screw Material
Zinc Plated Steel