Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity

Item #: WB241529

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Quantity Discount

  • Buy 1-3 $146.95 ea.
  • Buy 4+ $137.95 ea.

Quantity

Customers Also Viewed

LIGHTWEIGHT PLASTIC DOLLY WITH FLUSH DECK

One piece 30"L x 18"W high-impact molded polyethylene dollies are lightweight and easy to clean. Will not rot, warp or splinter. Steel reinforced in critical areas for added strength. Convenient steel loop allows dolly to be towed with a rope or a chain. Flush Deck allows cargo to be loaded or unloaded easily.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 18 in (45.72 cm)
  • Length 30 in (76.2 cm)
  • Weight Capacity Range 901 to 1500 lbs
  • Bolt Spacing 3 x 1-3/4 in
  • Plate Size 3-3/4 x 2-5/8 in
  • Weight Capacity 1200 lbs (545.45 kg)
  • Weight 15 lbs (6.82 kg)

Product Details

  • Assembly Required Assembled
  • Type 23" x 10-1/2" Open Deck Size
  • Brand Global Industrial
  • Warranty 1 yr
  • Material Plastic
  • Style Flush Deck
  • Wheel Type Non-Marring Rubber
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Eric

    Date: April 23, 2019

    Worked well
    Your review:
    I used this sturdy dolly to move an extremely heavy oil drum. It handled the weight well and rolled smoothly over uneven floors. Highly recommended and worth the price.
  • Reviewer: Ryan

    Date: April 23, 2019

    Good Product
    Your review:
    This is a good product for the money. Large casters are a good thing for Bumps or pebbles.
  • Reviewer: John Poling Madison County Youth Center

    Date: April 23, 2019

    Plastic Dolly w/flush deck 5" Casters
    Your review:
    A very durable product. The best flat dolly we have had. This is the second one we have ordered, the first one outlasted all the other ones of a different brand. Steel reinforced solid plastic is the best design and has held up quite well.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity

Item #: WB241529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity
    Global Industrial™ Plastic Dolly with Flush Deck 5" Casters 1200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant