x

Take 15% off your entire order!

Offer applied at checkout

+

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Item #: WBF6417

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Quantity Discount

  • Buy 1-2 $161.95 ea.
  • Buy 3+ $153.95 ea.

Quantity

Customers Also Viewed

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Convenient 3-outlet power strip with 15 ft. 3-wire cord provides at-the-source electricity. Transport, store and secure valuable, sensitive equipment. Frame and shelves constructed of tough, double-reinforced, non-conductive black ABS structural foam. Built-in handle. Shelves have retaining lip and textured surface to prevent equipment from sliding. 250 lb. capacity. Easy-rolling 4" ball bearing non-marring rubber wheel casters, 4 swivel (2 locking). Ready to assemble. Lifetime Limited Warranty.

  • LENGTH INCHES 24 (60.96 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 42 (106.68 cm)
  • CAPACITY LBS 250 (113.64 kg)
  • ASSEMBLY Unassembled
  • BRAND Luxor
  • COLOR FINISH Black
  • CONSTRUCTION ABS Structural Plastic
  • DESCRIPTION Audio Visual & Instrument Cart
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER LP42E
  • POWER 3-Outlet Power Strip
  • SHELF CONSTRUCTION Plastic
  • SHELF QUANTITY 3
  • SHELF SPACING INCHES 17 & 14
  • STYLE Standard
  • TYPE A/V Carts
  • WHEEL DIAMETER INCHES 4 (10.16 cm)
  • WHEEL TYPE Rubber Swivel, 2 with Brakes
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: C. Welch

    Date: April 23, 2019

    ????
    Your review:
    I am pleased with the cart I bought. I have had great luck with all purchases. Thank you for your service.
  • Reviewer: Dana

    Date: April 23, 2019

    Nice cart, but missing parts
    Your review:
    We ordered two of these carts for our facility. One came in complete and we assembled it without any issues. The second cart came in missing the support legs. There was no outward damage on the box it came in. When we contacted our Globle rep she talked with their customer service and received a quick resolution. The missing legs were shipped from the manufacture. The cart was simple to assemble and is very stable for the price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Item #: WBF6417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant