x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39121 Plastek ESD Storage Container, 19-5/8"L x 16"W x 14-3/16"H - Pkg Qty 5

Protektive Pak 39121 Plastek ESD Storage Container, 19-5/8"L x 16"W x 14-3/16"H - Pkg Qty 5

Item #: WBB1110676

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8-3/16
  • 14-3/16
  • 12-3/16
  • 5-1/16
  • 10-3/16
  • 12-1/4

14-3/16

$110.95 ea.

Price: $554.75 / Pkg of 5

Quantity

Customers Also Viewed

Plastek ESD Storage Container, 19-5/8"L x 16"W x 14-3/16"H

Features:
  • Provides physical protection with conductive material providing reliable path-to-ground
  • Rolled over side construction (double thickness) for greater strength
  • Includes steel wire frame for extra strength
  • Conductive plastic handle for ease of handling while providing reliable path-to-ground
  • Product ships assembled
  • Lids sold separately
  • Available options include: (1) Lid manufactured from Plastek™; (2) Static Dissipative Foam bottom* to provide ESD and shock protection
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Chemical and moisture resistant
  • Ideal for use where corrugated and/or paper products cannot be used
  • Economical alternative to injection molded products
  • Reusable, ensuring best value**
  • Lid may be purchased separately.
  • Static dissipative bottom foam pad may be purchased separately.
  • Made in the United States of America


  • LENGTH INCHES 19-5/8 (49.85 cm)
  • WIDTH INCHES 16 (40.64 cm)
  • HEIGHT INCHES 14-3/16 (36.04 cm)
  • INSIDE LENGTH INCHES 18-5/8 (47.31 cm)
  • INSIDE WIDTH INCHES 15 (38.1 cm)
  • INSIDE HEIGHT INCHES 14 (35.56 cm)
  • ASSEMBLY Assembled
  • BRAND Protektive Pak
  • COLOR FINISH Black
  • CONSTRUCTION Polypropylene
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 39121
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Conductive Containers
  • SERIES Plastek
  • STYLE Container
  • TYPE ESD Storage Containers
  • WEIGHT LBS 3 (1.36 kg)
  • TEMPERATURE TOLERANCE -17 to 230 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39121 Plastek ESD Storage Container, 19-5/8"L x 16"W x 14-3/16"H - Pkg Qty 5

Protektive Pak 39121 Plastek ESD Storage Container, 19-5/8"L x 16"W x 14-3/16"H - Pkg Qty 5

Item #: WBB1110676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant