Take 15% off your entire order!

Offer applied at checkout

American Metalcraft 17080 - Pizza Peel, 8" Dia. x 20"L, Aluminum

American Metalcraft 17080 - Pizza Peel, 8" Dia. x 20"L, Aluminum

Item #: WBB551627

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $26.95

Quantity

Customers Also Viewed

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft PKR20 - Pizza Cutter, 20" x 4-3/4" Blade, 21-1/2"L, Full Rocker Style

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1722 - Pizza Peel, 17" Round With 5" Handle, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

Winco WPP-1442 Pizza Peel - Pkg Qty 12

Winco WPP-1442 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco WPP-1424 Pizza Peel - Pkg Qty 12

Winco PDG-10 Shaker Dredge - Pkg Qty 48

Winco PDG-10 Shaker Dredge - Pkg Qty 48

Winco APP-20 Pizza Peel - Pkg Qty 12

Winco APP-20 Pizza Peel - Pkg Qty 12

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Alegacy 156SP - Salt & Pepper Shaker, 3 Oz. Mushroom Shaped Top

Pizza Peel, 8" Dia X 20" O.A.L., Aluminum

Aluminum round blade peels 20" (50.8 cm) overall, 8" (20.3 cm) dia. blade

Weights & Dimensions

  • Diameter 8 IN (20.32 cm)
  • Length 20 IN (50.8 cm)

Product Details

  • Handle Wood
  • Package Quantity 1
  • Brand American Metalcraft
  • Description 17080 - Aluminum Round Blade Peels 20 Inches (50.8 cm) overall, 8 Inches (20.3
  • Material Aluminum
  • Manufacturers Part Number 17080
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 17080 - Pizza Peel, 8" Dia. x 20"L, Aluminum

American Metalcraft 17080 - Pizza Peel, 8" Dia. x 20"L, Aluminum

Item #: WBB551627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant