x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Panel Thermometer, 6642-06-3, 2" Dial, Strap Hanger, No Flange - Min Qty 4

Cooper-Atkins® Panel Thermometer, 6642-06-3, 2" Dial, Strap Hanger, No Flange - Min Qty 4

Item #: WBB865792

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $39.95

Quantity

Customers Also Viewed

Cooper-Atkins® Panel Thermometer, 6642-06-3, 2" Dial, Strap Hanger, No Flange

The 6642-06 OEM thermometer features a strap hanger, no flange and a bottom connect. It has a 2" dial diameter and 48" capillary.

Features

  • Temperature Range: -40° to 60°F / -40° to 15°C
  • Accuracy: ±2F° 10° to 40°F/ ±3° below 10° and above 40°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 6642-06-3
  • DESCRIPTION Panel Thermometer No Flange
  • LENGTH INCHES 2-3/8 (6.03 cm)
  • WIDTH INCHES 2-1/4 (5.72 cm)
  • HEIGHT INCHES 3-1/2 (8.89 cm)
  • CONSTRUCTION Stainless Steel / Polycarbonate
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 60
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 15
  • WEIGHT LBS. 0.25 (.11 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES 48 Inch Capillary
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHARLIE

    Date: July 30, 2019

    panel Thermometer
    Your review:
    handy for coolers
Product Q & A

There are no questions for this product.

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Panel Thermometer, 6642-06-3, 2" Dial, Strap Hanger, No Flange - Min Qty 4

Cooper-Atkins® Panel Thermometer, 6642-06-3, 2" Dial, Strap Hanger, No Flange - Min Qty 4

Item #: WBB865792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant