x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Panel Thermometer, 6142-58-3, 2" Front Flange, Back Connect - Min Qty 3

Cooper-Atkins® Panel Thermometer, 6142-58-3, 2" Front Flange, Back Connect - Min Qty 3

Item #: WBB865901

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $59.95

Quantity

Customers Also Viewed

Cooper-Atkins® Panel Thermometer, 6142-58-3, 2" Front Flange, Back Connect

The 6142-58 OEM thermometer features a front flange, back connect, flush mount. It has a 2" dial diameter and 240" capillary. It features three (3) .156" diameter mounting holes equally spaced on 2.625" diameter bolt circle.

Features

  • Temperature Range: -40° to 60°F / -40 to 15°C
  • Accuracy: ±2F° 10° to 40°F, +/- 3° below 10°F or above 40°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 6142-58-3
  • DESCRIPTION Panel Thermometer Front Flange, Back Connect
  • LENGTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 2-1/2 (6.35 cm)
  • HEIGHT INCHES 4-1/2 (11.43 cm)
  • CONSTRUCTION Stainless Steel / Polycarbonate
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 60
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 15
  • WEIGHT LBS. 0.325 (.15 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • APPROVALS OR CERTIFICATIONS NSF
  • INCLUDES 240 Inch Capillary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Panel Thermometer, 6142-58-3, 2" Front Flange, Back Connect - Min Qty 3

Cooper-Atkins® Panel Thermometer, 6142-58-3, 2" Front Flange, Back Connect - Min Qty 3

Item #: WBB865901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant