x

Take 15% off your entire order!

Offer applied at checkout

+

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)

Item #: WB347102

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Slotted
  • Unslotted

Slotted

Price: $259.95

Quantity Discount

  • Buy 1-9 $259.95 ea.
  • Buy 10+ $250.95 ea.

Quantity

Customers Also Viewed

INTERLAKE TEAR DROP PALLET RACK
BEAMS
High strength 15-gauge beams. 2-3/4"W x 1-1/2" step beams accommodate cross bars and decking. Interlock stud and keyhole connection automatically locks into column. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.
Sold in pairs (*Price is per pair).

  • LENGTH INCHES 96 (243.84 cm)
  • COLOR FINISH Orange
  • DESCRIPTION Slotted
  • MODEL 347102
  • WEIGHT LBS 52 (23.64 kg)
  • CAPACITY LBS 4165 (1893.18 kg)
  • ASSEMBLY Assembled
  • BEAM HEIGHT INCHES 3-21/32 (9.29 cm)
  • BRAND Interlake Mecalux
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER IB36ET09600RCA4000-P
  • SHELF CAPACITY LBS 4165 (1893.18 kg)
  • PACK QUANTITY 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)

Item #: WB347102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L - 4165 Lbs Cap/Pr (2 pcs)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant