+

Price: $129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Interlake Mecalux pallet rack back stops prevent the pallet / load from being loaded or pushed too far within the pallet rack system.
The pallet rack back stops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Interlake Mecalux pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack back stops are to be installed 12" from the top of the support load beams and have 4" offset.
The pallet rack back stops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Interlake Mecalux pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack back stops are to be installed 12" from the top of the support load beams and have 4" offset.
Weights & Dimensions
- Depth 4 IN (10.16 cm)
- Length 96 IN (243.84 cm)
- Offset 4 IN (10.16 cm)
- Height 3 IN (7.62 cm)
- Weight 22 LBS (10 kg)
Product Details
- Country of Origin UNITED STATES
- Description Pallet Rack Tear Drop Backstop
- Type Backstop
- Brand Interlake Mecalux
- Package Quantity 1
- Material Steel
- Manufacturers Part Number IA533P09600R000004
- Color Orange
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Interlake Mecalux - Pallet Rack Tear Drop Backstop - 96" L - 4" Offset
$129.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A