x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Pallet Dolly PD-4048-6PH - 40 x 48

Little Giant® Pallet Dolly PD-4048-6PH - 40 x 48

Item #: WBB287870

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $460.95

Quantity

Customers Also Viewed

Little Giant® Pallet Dolly - 40 x 48

Convenient, easy rolling, maneuverability for any pallet. Four swivel casters with non-marking 6" x 2" phenolic wheels and 3600-lbs capacity. Welded steel construction ships set up and ready for immediate use.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 40 (101.6 cm)
  • HEIGHT INCHES 9 (22.86 cm)
  • CAPACITY LBS 3600 (1636.36 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER PD-4048-6PH
  • PACKAGE QUANTITY 1
  • TYPE Pallet Dolly
  • WEIGHT LBS 75 (34.09 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Pallet Dolly PD-4048-6PH - 40 x 48

Little Giant® Pallet Dolly PD-4048-6PH - 40 x 48

Item #: WBB287870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant