SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Item #: WBB238544

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $60.95

Quantity

Customers Also Viewed

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90113 Fan Center - SPDT Relay 120V

Packard FC90113 Fan Center - SPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Fan Center - SPNO/SPNC Relay 120V

  • UL 40 VA Transformer
  • Color coded leads
  • Low voltage terminal board
Compatibility
Mars: 24012
White-Rodgers: 90-118E

Product Details

  • Secondary Connection Terminal Board
  • Secondary Voltage 24 V
  • Brand Packard
  • Voltage 120 V
  • Description SPNO/SPNC
  • Coil Voltage 120 V
  • Manufacturers Part Number FC90118
  • Secondary Rating 24
  • Respirator Connection Type Leads
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Item #: WBB238544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant