Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

OEM Replacement AC Motors

OEM Replacement AC Motors are precision-engineered electric motors designed as direct replacements for original motors in HVAC equipment. These motors are crafted to match the exact specifications and standards of the original equipment manufacturer, ensuring seamless integration and optimal performance. Engineered for durability and efficiency, they provide reliable operation, extended service life, and consistent performance, minimizing downtime and maintenance costs.
33 Results

Ships From Canada

Availability

Phase

Horse Power

View All Horse Power
View All Voltage
View All Price
33 Results
Compare
BESTSELLER
1
1
$30.95
Ships Same Day

Voltage

120 V

Phase

1

Rotation

CCW/CW °

Compare
1
1
$249.95
Ships in 2 Business Days (ships from US)

Voltage

115 V

Horsepower

1/3 HP

Frame

48

RPM

1075 rpm

Compare
1
1
$329.95
Ships in 2 Business Days (ships from US)

Voltage

208-230 V

Horsepower

1/8 HP

RPM

825 rpm

Phase

1

Compare
18
18
Minimum purchase quantity is 18
$43.95
Ships in 21 Business Days (ships from US)

Voltage

120 V

Rotation

CCW °

Compare
1
1
$785.00
Ships in 2 Business Days (ships from US)

Voltage

200-230/460 V

Horsepower

1 HP

RPM

1140 rpm

Phase

3

Compare
1
1
$99.95
Ships in 2 Business Days (ships from US)

Voltage

115 V

Frame

C-Frame

Phase

1

Rotation

CCW °