Scale Table, 24-1/2 x 33", Plastic Laminate Top with T-Mold Edges - D-9003
See all 2 items in product family

Scale Table, 24-1/2 x 33", Plastic Laminate Top with T-Mold Edges - D-9003

Item #: WBB462486

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 433.95
Product Information
Customer Review
Product Q&A
Accessories
Scale Table 23.5" x33" adj. 25-32"H with high pressure 1-1/4" laminated top, t-molded vinyl edging and no glare surface. Legs are 1-1/2 16 gauge tubular steel. Table has a 500 lbs load capacity.

Product Specifications

    • BRANDDehnco
    • LENGTH INCHES24-1/2 (62.23 cm)
    • WIDTH INCHES33 (83.82 cm)
    • HEIGHT INCHES25 to 32
    • COLORBlack
    • CONSTRUCTIONSteel, Plastic Laminate
    • CAPACITY LBS1,500
    • DESCRIPTIONScale Table
    • TYPEAdjustable
    • MANUFACTURERS PART NUMBERD-9003
    • PACKAGE QUANTITY1
    • WEIGHT LBS51 (23.18 kg)
    • ASSEMBLYUnassembled