Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Full Function Workbench Plastic Laminate Square Edge - 83 x 33

Full Function Workbench Plastic Laminate Square Edge - 83 x 33

Item #: WBB462557

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,998.00
Product Information
Customer Review
Product Q&A
Full Function Bench allows you to unclutter your work surface and ergonomically store your cartons and supplies. The top is a 83" x 33" high pressure no glare laminate with T-molded vinyl edging. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Roll bars and Cutter are designed to easily handle and store roll goods to reduce waste and handling. Table load capacity is 1800lbs.

Product Specifications

    • WIDTH INCHES83 (210.82 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES29 to 36
    • CAPACITY LBS1,800
    • COLOR FINISHBlack & White
    • BRANDDehnco
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERPBS-911
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS255 (115.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.