Shown with Laminate Top

Full Function Packaging Bench Steel Square Edge - 83 x 33

Full Function Packaging Bench Steel Square Edge - 83 x 33

Item #: WBB462560

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,249.00
Product Information
Customer Review
Product Q&A
Full Function Bench allows you to unclutter your work surface and ergonomically store your cartons and supplies. The top is 83" x 33" Heavy duty 1-1/4" 16 gauge steel over plywood. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Roll bars and Cutter are designed to easily handle and store roll goods to reduce waste and handling. Table load capacity is 3,000lbs.

Product Specifications

    • WIDTH INCHES83 (210.82 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES29 to 36
    • CAPACITY LBS3,000
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDDehnco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBS-911SP
    • TOP CONSTRUCTIONSteel Square Edge
    • TYPEAdjustable
    • WEIGHT LBS255 (115.91 kg)
    • TOP THICKNESS INCHES1-1/4 (3.18 cm)