YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Air Foam Rolls 72"W x 2000'L, 1/32" Thickness, White

Air Foam Rolls 72"W x 2000'L, 1/32" Thickness, White

Item #: WBB546044

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $674.00

Quantity

Customers Also Viewed

1/32" x 72" x 2000' - Air Foam Roll

Shock absorbing foam protects delicate items. Provides light cushioning and surface protection.Moisture resistant.

Product Specifications

  • LENGTH FEET2000 (609.6 m)
  • WIDTH INCHES72 (182.88 cm)
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERFW13272
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1/32 (.08 cm)
  • BUNDLE1
  • UPSABLEN
  • TYPEAir Foam Rolls
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Perforated Anti-Static Air Foam Rolls 72"W x 250'L, 1/4" Thickness, Pink, 1 Rolls/Pk

Item #: B546126

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$542.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Foam Rolls 72"W x 2000'L, 1/32" Thickness, White

Air Foam Rolls 72"W x 2000'L, 1/32" Thickness, White

Item #: WBB546044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top