Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6' Cedar Shown

Frog Furnishings Recycled Plastic 6 ft. Park Place Picnic Table, Green

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Frog Furnishings Recycled Plastic 6 ft. Park Place Picnic Table, Green

Item #: WBB770180

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $1,014.00 ea.
3+ $985.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Recycled Plastic 6 Ft. Park Place Picnic Table, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Heavy duty, zinc coated hardware standard.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES30-1/2 (77.47 cm)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDFrog Furnishings
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTION6 Ft. Park Place Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB 6 GREPARKP
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES60 (152.4 cm)
    • SEAT HEIGHT INCHES17-1/2 (44.45 cm)
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES58 (147.32 cm)
    • TABLE HEIGHT INCHES30 (76.2 cm)
    • TYPE100 Percent Recycled Plastic Picnic Table
    • WEIGHT LBS310 (140.91 kg)
    • STYLEStandard Table
    • SHAPERectangular
    • LIMITED WARRANTY3 Years
    • MOUNT TYPESurface/In-Ground
    • APPROVALS OR CERTIFICATIONSLEED Certified Materials

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid and sturdy

Your review: When we got these I was actually surprised by how heavy they were. The good thing is, once you get them together they are very solid. Our HOA looks forward to these being around for a long time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.