Take 15% off your entire order!

Offer applied at checkout

4' Lexington Bench, Perforated 48"W x 25"D - Blue

4' Lexington Bench, Perforated 48"W x 25"D - Blue

Item #: WBB236989

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Black
  • Green
  • Blue

Blue

Price: $1,567.00

Quantity

Customers Also Viewed

The 4' perforated bench has a cast metal frame. The depth, height and attached seat arms meet ADA accessiblity requirements. Bench can be both portable and/or surface mounted. Perforated Style. Blue finish.. 48"W x 25"D x 31"H Overall Dimensions.

Product Specifications

  • LENGTH INCHES48 (121.92 cm)
  • WIDTH INCHES25 (63.5 cm)
  • HEIGHT INCHES31 (78.74 cm)
  • COLOR FINISHBlue
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • FRAME COLORBlue
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERTB954-P4B
  • PACKAGE QUANTITY1
  • SEAT LENGTH INCHES48.125 (122.24 cm)
  • SEAT WIDTH INCHES18 (45.72 cm)
  • SEAT HEIGHT INCHES18 (45.72 cm)
  • TYPEPerforated Metal Bench
  • STYLEBacked Bench with Arms
  • MOUNT TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8' Rectangular Child's Picnic Table, Perforated Metal, Green

Item #: B495915

Not Yet Rated

Usually ships in 20 to 23 days (ships from US)

$1,491.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4' Lexington Bench, Perforated 48"W x 25"D - Blue

4' Lexington Bench, Perforated 48"W x 25"D - Blue

Item #: WBB236989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant