Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Platters

11 Results

Type

Shape

Brand

Material

11 Results
Compare
4
4
Minimum purchase quantity is 4
$109.95
Ships in 5 Business Days (ships from US)

Material

Stainless steel

Width

7 in

Length

12 in

Compare
6
6
Minimum purchase quantity is 6
$66.95
Ships in 5 Business Days (ships from US)

Material

Stainless steel

Width

7-1/2 in

Length

7-1/2 in

Compare
2
2
Minimum purchase quantity is 2
$396.00
Sold in packages of 24 / $16.50 ea
Ships within 1 Business Day (ships from US)

Material

Melamine

Color

White

Package Quantity

24

Width

7-1/6 in

Compare
2
2
Minimum purchase quantity is 2
$199.90
Sold in packages of 2 / $99.95 ea
Ships in 7 Business Days (ships from US)

Material

Melamine

Color

White

Package Quantity

24

Compare
3
3
Minimum purchase quantity is 3
$145.95
Ships in 5 Business Days (ships from US)

Material

Stainless Steel

Width

15 in

Length

15 in

Compare
7
7
Minimum purchase quantity is 7
$39.95
Ships in 7 Business Days (ships from US)

Material

Melamine

Color

White

Width

7-1/2 in

Length

14-1/4 in