x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-200-12-S

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-200-12-S

Item #: WBB282704

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Quantity

Customers Also Viewed

One-Piece Threaded Clamping Collar Recessed Screw TC-Series, Climax Metal, " bore, 3-1/4" outside diameter.

Stainless Steel One-Piece Threaded Clamping Collars - Recessed Screw Head. Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the thread for secure locking.

  • DESCRIPTION One-Piece Threaded Clamping Collar
  • CONSTRUCTION Stainless Steel
  • UPC 044861217214
  • WIDTH INCHES 5/8 (1.59 cm)
  • MANUFACTURERS PART NUMBER TC-200-12-S
  • OUTSIDE DIAMETER INCHES 3-1/4" (8.26 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. 0.8600 (.39 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-175-16-S

Item #: B282702

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-200-12-S

One-Piece Threaded Clamping Collar Recessed Screw, Stainless Steel, TC-200-12-S

Item #: WBB282704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant