x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Couplings Recessed Screw w/Keyway, 1-1/2", Black Oxide Steel

One-Piece Clamping Couplings Recessed Screw w/Keyway, 1-1/2", Black Oxide Steel

Item #: WBB282157

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

One-Piece Clamping Couplings Recessed Screw w/Keyway CC-Series, Climax Metal, 1-1/2" bore, 2-1/2" outside diameter.

Black Oxide Plated Steel One-Piece Clamping Coupling with Keyway - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.

  • DESCRIPTION One-Piece Clamping Coupling - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861409312
  • BORE SIZE 1-1/2"
  • MANUFACTURERS PART NUMBER CC-150-150-KW
  • OUTSIDE DIAMETER INCHES 2-1/2" (6.35 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. 3.0938 (1.41 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Couplings Recessed Screw w/Keyway, 7/8", Black Oxide Steel

Item #: B282507

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Couplings Recessed Screw w/Keyway, 1-1/2", Black Oxide Steel

One-Piece Clamping Couplings Recessed Screw w/Keyway, 1-1/2", Black Oxide Steel

Item #: WBB282157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant