
Price: $64.95
Customers Also Viewed
Black Oxide Plated Steel One-Piece Clamping Coupling with Keyway - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.
- DESCRIPTION One-Piece Clamping Coupling - Recessed Screw
- CONSTRUCTION Black Oxide Steel
- UPC 044861403921
- BORE SIZE 7/8"
- MANUFACTURERS PART NUMBER CC-087-087-KW
- OUTSIDE DIAMETER INCHES 1-7/8" (4.76 cm)
- WEIGHT LBS. 1.5875 (.72 kg)
- BRAND Climax Metal
There are no questions for this product.
Popular item in this category
One-Piece Clamping Coupling Recessed Screw, 7/8", Black Oxide Steel
Item #: B282472
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$49.95

One-Piece Clamping Couplings Recessed Screw w/Keyway, 7/8", Black Oxide Steel
$64.95
- Product Information
- Customer Review
- Product Q&A