x

Take 15% off your entire order!

Offer applied at checkout

One-Piece Clamping Couplings Recessed Screw, 1-3/4", Black Oxide Steel

One-Piece Clamping Couplings Recessed Screw, 1-3/4", Black Oxide Steel

Item #: WBB282158

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Customers Also Viewed

One-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 1-3/4" bore, 3" outside diameter.

Black Oxide Plated Steel One-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Does not mar the shaft.

  • DESCRIPTION One-Piece Clamping Coupling - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861408438
  • BORE SIZE 1-3/4"
  • MANUFACTURERS PART NUMBER CC-175-175
  • OUTSIDE DIAMETER INCHES 3" (7.62 cm)
  • WEIGHT LBS. 5.6250 (2.56 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

One-Piece Clamping Couplings Recessed Screw w/Keyway, 1-3/4", Black Oxide Steel

Item #: B282159

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$161.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One-Piece Clamping Couplings Recessed Screw, 1-3/4", Black Oxide Steel

One-Piece Clamping Couplings Recessed Screw, 1-3/4", Black Oxide Steel

Item #: WBB282158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant