Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Slat-Back Bar Stool 17-1/2"W X 16"D X 43"H - Mahogany - Pkg Qty 2
See all 31 items in product family

4 Slat-Back Bar Stool 17-1/2"W X 16"D X 43"H - Mahogany - Pkg Qty 2

Item #: WBB353659

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$170.95 each

Sold in packages of 2

Price: $341.90
Product Information
Customer Review
Product Q&A
Accessories
4 Slat-Back Bar Stool 17-1/2"W x 16"D x 43"H - Mahogany

This barstool is perfect for any gathering. Dignified in reception areas, lounges, lunchrooms or restaurants. Solid one-inch frame with back support bars for added stability and comfort. Wood Seat adds elegant look and easy cleanup. Contoured foam in seat will create the feel for anyone.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES43 (109.22 cm)
    • ARM TYPEArmless
    • DESCRIPTION4 Slat-Back Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • SEAT COLORMahogany
    • WITH FOOT RESTYes
    • BACK COLORBlack
    • BACK TYPEMid Back
    • BASE4 Legged
    • CAPACITY LBS250 (113.64 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER139BH BK - M
    • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
    • SEAT HEIGHT MINIMUM INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.