YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Cherry 3 Slat-Back Bar Stool 17-1/2"W X 16"D X 42"H - Pkg Qty 2

Cherry 3 Slat-Back Bar Stool 17-1/2"W X 16"D X 42"H - Pkg Qty 2

Item #: WBB353970

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$210.95 ea.

Price: $421.90 / Pkg of 2

Quantity

Customers Also Viewed

Cherry 3 Slat-Back Bar Stool 17-1/2"W x 16"D x 42"H

Café style bar stool with a one hole - 3 slat wood back provides a decorative look in any room. Choose the look that is right for you. The back is completely interchangeable and can be stained in cherry, natural or mahogany to fit your decor. You pick the back, seat and wood finish and whether you would like bar height or regular height and we will provide you with a barstool to suit exactly what you need. The solid one-inch square frame makes this chair durable and irresistible. Available in an upholstered padded seat or wood seat.

Product Specifications

  • BRANDPremier Hospitality Furniture
  • HEIGHT INCHES42 (106.68 cm)
  • ARM TYPEArmless
  • DESCRIPTION3 Slat-Back Bar Stool
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONWood
  • PACKAGE QUANTITY2
  • SEAT WIDTH INCHES17-1/2 (44.45 cm)
  • SEAT DEPTH INCHES16 (40.64 cm)
  • SEAT CONSTRUCTIONWood
  • STYLEBarstool / Counter Stool
  • BACK COLORCherry
  • SEAT HEIGHT MINIMUM INCHES30 (76.2 cm)
  • SEAT COLORRed
  • CAPACITY LBS.250 (113.64 kg)
  • MANUFACTURERS PART NUMBER252BH BK CC
  • SEAT HEIGHT MAXIMUM INCHES30 (76.2 cm)
  • WITH CASTERSNo
  • WITH FOOT RESTYes
  • BASE4 Legged
  • BACK TYPEMid Back
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherry 3 Slat-Back Bar Stool 17-1/2"W X 16"D X 42"H - Pkg Qty 2

Cherry 3 Slat-Back Bar Stool 17-1/2"W X 16"D X 42"H - Pkg Qty 2

Item #: WBB353970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top