Take 15% off your entire order!

Offer applied at checkout

CPU Holder - 11"W x 16-1/2"D x 20-1/2"H Oak

CPU Holder - 11"W x 16-1/2"D x 20-1/2"H Oak

Item #: WBB239190

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber Ash
  • Oak

Oak

$328.02 up to 42% OFF

Price: $188.95

Quantity

Customers Also Viewed

GLACIER™ CIRCULATION FURNITURE
CPU Holder
Can be attached to bottom of a Freestanding Library Desk or Desk Shell to accommodate Tower style CPUs. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Measures 11"W x 16-1/2"D x 20-1/2"H Overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES11 (27.94 cm)
  • DEPTH INCHES16-1/2 (41.91 cm)
  • HEIGHT INCHES20-1/2 (52.07 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERCDCPUDO
  • DESCRIPTIONCPU Holder
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLEAccessory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CPU Holder - 11"W x 16-1/2"D x 20-1/2"H Amber Ash

Item #: B239189

Not Yet Rated

$188.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CPU Holder - 11"W x 16-1/2"D x 20-1/2"H Oak

CPU Holder - 11"W x 16-1/2"D x 20-1/2"H Oak

Item #: WBB239190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant