Take 15% off your entire order!

Offer applied at checkout

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oak

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oak

Item #: WBB239330

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Oak
  • Amber Ash

Oak

$1,458.34 up to 42% OFF

Price: $847.00

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - 60"W Desk Shell

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. 7"D lower shelf adds convenient storage space. Built-in cable management grommets and a wire management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES60 (152.4 cm)
  • DEPTH INCHES30-1/8 (76.52 cm)
  • HEIGHT INCHES32-1/8 (81.6 cm)
  • COLOR FINISHOak
  • MANUFACTURER PART NUMBERCD6032DO
  • DESCRIPTIONDesk
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • FRAME CONSTRUCTIONWood
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • TOP CONSTRUCTIONWood
  • ASSEMBLYUnassembled
  • STYLEWooden Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oak

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oak

Item #: WBB239330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top