Whitney Brothers Toddler Kitchen Combo

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Whitney Brothers Toddler Kitchen Combo

Item #: WBB463886

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.07 Save up to 8%
Price: $ 468.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Toddler Kitchen Combo

Made of birch plywood with a natural wood finish for long lasting durability. Scaled-down version of preschool size providing built-in microwave, stove-top, deep sink and easy turning stove knobs. Wide open shelves make easy access for small hands. Constructed without doors to protect little fingers from getting hurt. Ships assembled. 50 lbs. Truck NH. Green Guard Certified. Made in USA. Measures 12" L x 35-1/2" W x 32" H. Color is Natural Wood. 10 Year Limited Warranty. Additional quantities also available.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CONSTRUCTIONBirch Plywood
    • COLOR FINISHNatural Wood
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • STYLEKitchen Appliance
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • DESCRIPTIONToddler Kitchen Combo
    • LIMITED WARRANTYLimited Lifetime Warranty
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed