Take 15% off your entire order!

Offer applied at checkout

+

Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable

Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable

Item #: WB238641N

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Customers Also Viewed

Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 90° Connector Kit for 76H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 72H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned. Easy assembly with included hardware.

Product Specifications

  • HEIGHT INCHES76 (193.04 cm)
  • COLOR FINISHBlack
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONSteel
  • DESCRIPTION90 DEGREE CORNER CONNECTOR KIT FOR 76"H PANEL
  • MODEL238641N
  • Base Model Number238641N
  • TYPEAccessory
  • ACCESSORY TYPEConnector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable

Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable

Item #: WB238641N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable
    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable
    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable
    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable
    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable
    Interion® Corner 90 Degree Connector Kit For 76" H Raceway Panel Without Cable

    Be the first to know about our special deals and events!

    Top