Securall® Mobile Counter High Flammable Spill Containment Cabinet Beige
See all 31 items in product family

Securall® Mobile Counter High Flammable Spill Containment Cabinet Beige

Item #: WBB459447

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,221.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® Mobile Counter High Flammable Spill Containment Cabinet Beige

Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The smaller mobile model allows you to respond to cleanups by simply wheeling your supplies to the spill area. All-welded 18 gauge extra strength construction. Mobile cabinet features four 4" casters (2 locking, 2 swivel). Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • CAPACITY CUBIC FEET21 (.59 cu. m)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERSCC242Beige
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • STYLECounter High, Mobile
    • TYPEFlammable Spill Containment Cabinet
    • WEIGHT LBS200 (90.91 kg)
    • APPROVAL/REGULATIONSOSHA Compliant and Meets NFPA 30