Ghent® Conference Mahogany Cabinet, Porcelain Magnetic Whiteboard w/Cork on Interior of Doors

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Ghent® Conference Mahogany Cabinet, Porcelain Magnetic Whiteboard w/Cork on Interior of Doors

Item #: WBB1480592

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,048.14 Save up to 57%
Price: $ 883.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Conference Mahogany Cabinet, Porcelain Magnetic Whiteboard w/Cork on Interior of Doors

Ghent's Enclosed Conference Cabinet provides the perfect complement to any conference room setting. These sturdy units feature top-quality Mahogany or Oak texture laminate surface. The cabinet opens to reveal an erasable porcelain magnetic whiteboard, with self-healing natural cork tackboards on the inside of each hinged door. Hinged doors feature magnetic door latches. Cabinet measures 48"x 48" closed and extends 5" from the wall. Interior depth of 3" allows for marker and eraser storage when closed. Cabinets are backed by Ghent's 10-year guarantee. Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite/Natural
    • BRANDGhent®
    • DESCRIPTIONConference Cabinet
    • DOOR QUANTITY2
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERC1-44M
    • MATERIAL(S)Porcelain/Cork
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)48 x 48
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • SURFACE MATERIALCombination Board