Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Round Child's Picnic Table, Perforated Metal, Surface Mount, Multi Colors
See all 65 items in product family

46" Round Child's Picnic Table, Perforated Metal, Surface Mount, Multi Colors

Item #: WBB460932

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,090.00 ea.
3+ $1,046.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
46" Round Child's Picnic Table, Perforated Metal, Surface Mount, Multi Colors

This 81"L x 81"W x 24-1/4"H children's picnic table is solidly constructed for long lasting durability and dependability. Table top and benches are made of 11 gauge perforated metal. Criss-cross pattern eliminates rain and snow build-up, allows liquids to flow-through and minimizes dust accumulation. Framing is made using black powder coated galvanized steel tubular legs for superior strength. This child size picnic table features a thermoplastic coating to help minimize maintenance, deter vandalism and withstand harsh weather conditions. Table top has a 1-3/4" diameter umbrella opening. Surface Mount allows floor anchoring for stability.

Product Specifications

    • LENGTH INCHES81 (205.74 cm)
    • WIDTH INCHES81 (205.74 cm)
    • HEIGHT INCHES24-1/4 (61.6 cm)
    • COLOR FINISHMulti Colors
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Perforated Round Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT46ROSM-CHILDPERF
    • SEAT LENGTH INCHES38-1/2 (97.79 cm)
    • SEAT WIDTH INCHES11-3/4 (29.85 cm)
    • SEAT HEIGHT INCHES11-1/2 (29.21 cm)
    • TABLE LENGTH INCHES46 (116.84 cm)
    • TABLE WIDTH INCHES46 (116.84 cm)
    • TABLE HEIGHT INCHES24-1/4 (61.6 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERound
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.