Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® 6-Foot Faux Wood Picnic Table

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lifetime® 6-Foot Faux Wood Picnic Table

Item #: WBB1351178

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.17 Save up to 7%
Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Lifetime® 6-Foot Faux Wood Picnic Table

Get everything you want in an outdoor table with the Lifetime 6-Foot Faux Wood Picnic Table. Now you an enjoy the beauty of wood without the constant maintenance, and you'll also appreciate the portable folding design. This wood look picnic table is constructed of UV-protected high-density polyethylene and powder-coated steel for weather resistance against rusting, fading, and peeling. Stain resistant tabletop is easy to clean, and you'll appreciate that this portable 6 foot picnic table folds flat for convenient transportation to campgrounds, family reunions, or winter storage.

Lifetime 6-Foot Picnic Table - The 72" x 30" high-density polyethylene tabletop is stain resistant, easy to clean, and folds flat for storage. This model comes in brown with a wood grain texture and a bronze 1-5/8" round folding frame that includes an umbrella hole and cap. Single box packaging. 2-year limited warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES57 (144.78 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHBrown
    • BRANDLifetime®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFaux Wood Picnic Table
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER60105
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES9 (22.86 cm)
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS76 (34.55 kg)
    • SHAPERectangular
    • LIMITED WARRANTY2 Year Limited Warranty
    • CARTON QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.