Whitney Brothers Step Up Toddler Changing Cabinet

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Whitney Brothers Step Up Toddler Changing Cabinet

Item #: WBB463773

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $937.01 Save up to 8%
Price: $ 865.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
No need to strain your back lifting larger children up to the changing table top. Behind Door #1, which features a full length continuous hinge to prevent pinching, our changing cabinet has an ingenious little stairway that slides out easily on tracks. So, with a helping hand, children can walk right up to the table. Behind the right-hand sliding doors you'll find additional storage. Comes complete with a paper roll holder that features an easy-tear cutter bar, washable mattress, safety strap, and one paper roll.

Replacement paper rolls available for purchase, each roll measuring 14" wide x 225' long. Please note that the replacement paper rolls are sold by the case quantity only, 12 rolls per case.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES25 (63.5 cm)
    • WIDTH INCHES43 (109.22 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB0648
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGREENGUARD® Certified
    • DESCRIPTIONStep Up Toddler Changing Cabinet
    • LIMITED WARRANTYLimited Lifetime
    • TYPEChanging Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed