Whitney Brothers Rectangular Mirror 48 X 24- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Whitney Brothers Rectangular Mirror 48 X 24- Pkg Qty 1

Item #: WBB463836

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.08 Save up to 6%
Price: $ 164.95
Product Information
Customer Review
Product Q&A
Accessories
Safe acrylic mirror which can be mounted horizontally for toddlers or vertically for preschoolers. Screws are included so it can be easily fastened to the wall. 48" wide x 24" high. 14 lbs. Made in the USA.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES1/2 (1.27 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CONSTRUCTIONPlexi Mirror
    • COLOR FINISH--
    • MANUFACTURER PART NUMBERWB6648
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • DESCRIPTIONRectangular Mirror
    • TYPEMirror
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIEDGREENGUARD® Certified
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • ASSEMBLYAssembled
    • MADE IN USAY