Lifetime® Blue Wave Youth Kayak with Paddle

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Lifetime® Blue Wave Youth Kayak with Paddle

Item #: WB252498BL

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIFETIME® KAYAKS
Wave Youth Kayak
Lifetime® kayaks promote recreational paddle sports and physical activity. Kayaks are made using UV-protected high-density polyethylene plastic that resists fading and heat retention. Multiple built-in foot rest positions for different sized riders. Scupper holes drain the cockpit area. Includes a paddle that conveniently snaps into a built-in paddle cradle. Easy carry handle for transportation to and from waterfront. Fits is most standard closets or hangs on the wall in a garage. Fits on roof racks, truck beds or in the back of an SUV. Wave Youth Kayaks are 6'L and designed for children ages 5 and up or up to 130 lbs. Wide stance provides a stable paddling platform to keep your child safely in the kayak. Easy climb-on rear deck with swim-up step. Features molded finger handles. Double-wedge fin design assists in tracking and surf riding. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • CONSTRUCTIONPlastic
    • COLOR FINISHBlue
    • MANUFACTURER PART NUMBER90097
    • DRAFT1-1/2"
    • STYLEKayak
    • BRANDLifetime®
    • CAPACITY LBS130 (59.09 kg)
    • DESCRIPTION6' Blue Wave Youth Kayak with Paddle
    • WEIGHT LBS18 (8.18 kg)
    • LIMITED WARRANTY1 Year
    • TYPESports Equipment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed