Take 15% off your entire order!

Offer applied at checkout

Luxury High Back Antique Inca Gold Luggage Rack w/ Back Strap, Black Straps 1 Pk

Luxury High Back Antique Inca Gold Luggage Rack w/ Back Strap, Black Straps 1 Pk

Item #: WBB547422

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Quantity

Customers Also Viewed

Luxury High Back Antique Inca Gold Luggage Rack w/ Back Strap, Black Straps 1 Pk

Deluxe Inca finish high back luggage rack, black 2-1/4" polypropylene straps and back straps. Protective high back wall guard. Protective nylon bumpers on back wall guard. Plastic, non marring feet and end caps. Single pack.

Product Specifications

  • WIDTH INCHES24-1/4 (61.6 cm)
  • DEPTH INCHES16 (40.64 cm)
  • HEIGHT INCHES26-1/2 (67.31 cm)
  • COLOR FINISHAntique Inca Gold
  • ASSEMBLYAssembled
  • BRANDCentral Specialties LTD (CSL)
  • DESCRIPTIONMetal Luggage Rack
  • FRAME COLORAntique Inca Gold
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1055B-I-BL-1
  • PACKAGE QUANTITY1
  • TYPELuggage Racks - Convex Legs
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS6 (2.73 kg)
  • STRAP COLORBlack
  • STRAP CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxury High Back Antique Inca Gold Luggage Rack w/ Back Strap, Black Straps 1 Pk

Luxury High Back Antique Inca Gold Luggage Rack w/ Back Strap, Black Straps 1 Pk

Item #: WBB547422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top