Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" Traditional Zinc Coat Rack with 1" Hanging Rod
See all 32 items in product family

24" Traditional Zinc Coat Rack with 1" Hanging Rod

Item #: WBB547106

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
24" Traditional Zinc Coat Rack with 1" Hanging Rod

Traditional Chrome Coat Rack, 1" tubular steel, 1" hanging bar. Classic style, with easy assembly. Top bars are mounted outside the side brackets. Mounting hardware NOT included.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHChrome
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONZinc
    • DESCRIPTIONTraditional Coat Rack
    • MANUFACTURERS PART NUMBERTMK-24
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Found It!

Your review: Looked all over my hometown to no avail. Jumped on the web and quickly located and ordered the rack. Customer was very happy!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.