Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Ultra Trim - Porcelain Markerboard, Black, 48"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Balt® Ultra Trim - Porcelain Markerboard, Black, 48"W x 48"H

Item #: WBB1443513

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.29 Save up to 32%
Price: $ 277.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Ultra Trim - Porcelain Markerboard, Black, 48"W x 48"H

Magnetic porcelain steel whiteboards are engineered for superior color contrast with dry erase markers. Low gloss dry erase surface provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Steel is permanently laminated to a particle board substrate for stability and durability. Featured with Ultra Trim for a modern, clean-lined board. Trim is a low profile .31" anodized aluminum, available in silver or black. Includes matching Magnetic Q-Tray for markers and erasers. Class A Fire Rated board. A full test report copy is available upon request. Cradle to Cradle Certified CM Silver. Has achieved GREENGUARD GOLD Certification. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONUltra Trim - Porcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2028D
    • PACKAGE QUANTITY1
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • SURFACE COLORBlack
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.