Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Aluminum Trim - Porcelain Markerboard with Music Lines - 48"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Balt® Aluminum Trim - Porcelain Markerboard with Music Lines - 48"W x 96"H

Item #: WBB1443479

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,307.92 Save up to 41%
Price: $ 766.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Aluminum Trim - Porcelain Markerboard with Music Lines - 48"W x 96"H

Graphic Boards feature a variety of useful and versatile screen print graphics. Low gloss porcelain dry erase surface provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Steel surface is permanently laminated to a particle board substrate for stability and durability. Anodized aluminum trim has a .88" profile with hairline mitered corners. Boards (except for 604) include a full-length tackable map rail with a colored cork insert, and a full-length accessory tray with rubber Dura-safe end caps to eliminate sharp edges. Fifty year guarantee.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard with Music Lines
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202AH-S1
    • PACKAGE QUANTITY1
    • STYLEWith Music Staff
    • SUGGESTED USEIndoor
    • BOARD WIDTH RANGE96" and up
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE COLORWhite
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.