Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enclosed Bulletin Board, Black RubberTak, 18"W x 24"H

Rollover image to zoom in

Click image to enlarge

Balt® Enclosed Bulletin Board, Black RubberTak, 18"W x 24"H

Item #: WBB1443499

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $234.35 Save up to 33%
Price: $ 156.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Balt® Enclosed Bulletin Board, Black RubberTak, 18"W x 24"H

A unique, economical, and easy to use bulletin board cabinet for your lobby, foyer, hallway, or any other common walkway. Mount the board to the wall with included hardware, then attach the cover to the board frame and lock into place. The removable cover is trimmed in .5" satin anodized aluminum for maximum viewing area, and features a durable .13" Plexiglas face. Panel easily lifts off in one piece to give you access to the tackable surface beneath. Internal depth is 1". Overall depth is 2". Tackable panel available in natural cork or Rubber-Tak.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnclosed Bulletin Board w/RubberTak
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER94CAA-96
    • MOUNT TYPEHardware Included
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)18 x 24
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • SURFACE COLORBlack
    • SURFACE MATERIALRubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.