Ghent® Triumph Display Easel 36"W x 62"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ghent® Triumph Display Easel 36"W x 62"H

Item #: WBB243527

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.36 Save up to 31%
Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Triumph Display Easel 36"W x 62"H

Ghent's Triumph Display Easel delivers the best value in an easel – holds up to 25 pounds yet portable as it weighs just 3 pounds. The patented design allows for easy adjustment to 37" or 62" – tabletop or full size. Constructed of durable ABS plastic resin in a gray finish, the Triumph is designed to be lightweight yet will deliver years of reliable service. The patented leg design adds strength and stability in this durable, premium easel. Features permanently positioned placard/board holders, retractable legs and non-marring feet.

Features

  • Constructed of ABS gray resin for a lightweight easel.
  • Display presentations, artwork, posters and small boards.
  • Holds up to 25 pounds yet weighs just 3 pounds.
  • Adjustable to 37" table top or 62" full size.
  • Permanently positioned board holders.
  • Retractable legs for easy storage and transport
  • Non-marring feet with rubber stoppers to keep slipping to a minimum
  • When fully extended, the legs have a 3 foot span in all directions
  • 1 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES37 To 62
    • BRANDGhent®
    • DESCRIPTIONTriumph Display Easel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER19250
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel