Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision 3-Leg Heavy-Duty Telescoping Display Easel, Silver 69"W
See all 11 items in product family

MasterVision 3-Leg Heavy-Duty Telescoping Display Easel, Silver 69"W

Item #: WBB1806136CD

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MasterVision 3-Leg Heavy-Duty Telescoping Display Easel, Silver 69"W

This lightweight collapsible easel is easy to move and store. The patented no-pinch pad retainer is included, and features an easy snap-in or out clip, so it can be added or removed with ease. The telescoping legs twist to lock them firmly in place. It can be positioned on a table top, or fully extended for floor use. The center brace keeps everything secure. Adjustable supports and non-skid feet. Supports 25 lbs of display materials.

Product Specifications

    • WIDTH INCHES39 (99.06 cm)
    • DEPTH INCHES38 (96.52 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERFLX05102MV
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.