Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® VT Logic Cork Board - Aluminum Trim, 144"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Balt® VT Logic Cork Board - Aluminum Trim, 144"W x 48"H

Item #: WBB1443497

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $471.98 Save up to 34%
Price: $ 312.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® VT Logic Cork Board - Aluminum Trim, 144"W x 48"H

Environmentally responsible VT Logic natural cork surface is featured with aluminum trim for a traditional and economical board. Recyclable .13" cork surface is bonded to a .38" tackable substrate for good tackholding ability. Cork is durable and self-healing. Anodized aluminum trim has a .88" profile with hairline mitered corners. Black aluminum trim available at an upcharge. Ten year warranty. Cradle to Cradle Certified CM Silver. Has achieved GREENGUARD GOLD Certification. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility.

Product Specifications

    • WIDTH INCHES144 (365.76 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONVT Logic Cork Board - Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERE301AM
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • SURFACE COLORNatural
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

VT Logic Cork Board with Aluminum trim

Your review: The board is exactly what I needed for the hallway at Weimar HS. We will put names of seniors and the colleges they will be attending after they graduate from HS

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.