Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Natural Cork Roll, 48" x 288"

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Balt® Natural Cork Roll, 48" x 288"

Item #: WBB1443464

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.39 Save up to 34%
Price: $ 247.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Cork Roll, 48" x 288"

Renew or replace any torn or worn board with natural cork panels, available in two varieties. Cork is an environmentally friendly, naturally renewable resource. Harvested from trees that are stripped of their bark when they are 15 to 20 years old, cork is taken with carefully made cuts that do not harm the inner core of the tree. The cork bark regrows, and this process allows a useful life of more than 150 years for each tree. Natural cork material also available in roll form, either cut to size or in precut sizes. Adhesive for rolls sold separately. Please add fiberboard or other appropriate backer to allow for use as tack surface.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1/4 (.64 cm)
    • HEIGHT INCHES288 (731.52 cm)
    • BRANDBalt®
    • DESCRIPTIONNatural Cork Roll
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERNCK424
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE COLORNatural
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.