Balt® Natural Add Cork Tackboard - Unframed, 48"W x 120"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Balt® Natural Add Cork Tackboard - Unframed, 48"W x 120"H

Item #: WBB1443470

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.45 Save up to 33%
Price: $ 209.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Add Cork Tackboard - Unframed, 48"W x 120"H

Renew or replace any torn or worn board with natural cork panels, available in two varieties. Cork is an environmentally friendly, naturally renewable resource. Harvested from trees that are stripped of their bark when they are 15 to 20 years old, cork is taken with carefully made cuts that do not harm the inner core of the tree. The cork bark regrows, and this process allows a useful life of more than 150 years for each tree. Natural Add-Cork Panels feature a durable tackable layer of .13" natural cork bonded to .38" lightweight tackable core material. Natural Cork-Plate Panels are the ultimate in tack surfaces, featuring a layer of .25" natural cork laminated to .25" moisture-resistant rigid core material. Natural cork material also available in roll form, either cut to size or in precut sizes. Adhesive for rolls sold separately. Please add fiberboard or other appropriate backer to allow for use as tack surface.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • BRANDBalt®
    • DESCRIPTIONNatural Add Cork Tackboard - Unframed
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER302XK
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board
    • SURFACE COLORNatural