Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision™ Interactive Multi-Touch Dry Erase Board 96"
See all 3 items in product family

MasterVision™ Interactive Multi-Touch Dry Erase Board 96"

Item #: WBB2222439

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,319.00
Product Information
Customer Review
Product Q&A
MasterVision™ Interactive Multi-touch Smart Board, 89-31/32"W x 52-7/32"H

The new MasterVision™ interactive white board from Bi-silque combines a giant touch pad, a dry erase board and a projection display screen all in one. This new state-of-the-art technology allows for group brainstorming, idea sharing and collaboration without clustering around a small monitor. It mounts to the wall like a regular dry erase board and replaces any projection screens. The board is compatible with all computer software programs and can display any files from any PC, Mac or Linux operating system. Documents can be saved to a computer hard drive, the white board's built-in 2GB memory, or both. Users can edit content, share files, send and receive emails, or view web pages in a conference setting. The Interactive Smart Board allows people, for example to run PowerPoint presentations and email them to all parties. Materials can be reviewed and edited for entire departments to see and share.

Features:

  • Magnetic dry-erase surface allows to you post notes or charts as you work
  • LED technology offers low power consumption and accurate response times
  • Plug and play technology, no software needed
  • No special writing equipment needed -you can write with your finger
  • Use Skype, search the web, any tasks you can perform on your computer can now be displayed and manipulated on the board
  • 2 GB of memory built into the board - Store files for immediate use
  • Ready for use with any computer, Windows®, Mac®, Linux®
  • Optional Interactive Smart Board software for 5 users also included
  • Comes with cable and all wall mounting hardware
  • Lifetime surface warranty


Product Specifications

    • WIDTH INCHES89-31/32 (228.52 cm)
    • DEPTH INCHES1-21/32 (4.21 cm)
    • HEIGHT INCHES52-7/32 (132.64 cm)
    • COLOR FINISHWhite
    • BRANDMasterVision
    • ASSEMBLYAssembled
    • DESCRIPTIONInteractive Multi-touch Dry Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERBI1591802
    • STYLEInteractive
    • TYPEInteractive Whiteboard
    • LIMITED WARRANTYLimited Lifetime surface warranty / 5 year mechanical warranty
    • MOUNT TYPEHardware included
    • MAGNETICYes
    • PACKAGE QUANTITY1
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I see the vendor website?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.