Cut Off Wheels
Brand
Price
CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 36176 Cutoff Wheels 3" x 1/32" x 3/8" for Die Grinder / Mandrel 60 Grit Zirconia - Pkg Qty 50
Max RPM
23900 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
CGW Abrasives 35501 Cut-Off Wheel 3" x 3/8" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 50
Max RPM
23900 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
CGW Abrasives 45010 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in