x

Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long

Neoprene Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long

Item #: WBB2363634

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $166.95

Quantity

Neoprene Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long

Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY 1.50 g/cm3
  • SHAPE Sheet
  • DESCRIPTION Neoprene Rubber Sheet No Adhesive
  • MATERIAL Neoprene
  • LENGTH FEET 1-1/2 (.46 m)
  • TENSILE STRENGTH (PSI) 1000
  • TEAR STRENGTH 20 N/mm
  • COMPRESSION SET 0.33
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS ASTM D2000 BC 407
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-N40-636
  • LENGTH INCHES 18 (45.72 cm)
  • GRADE Standard
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1 (2.54 cm)
  • COLOR FINISH Black
  • DUROMETER 40A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long

Neoprene Rubber Sheet No Adhesive - 40A - 1" Thick x 18" Wide x 12" Long

Item #: WBB2363634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant