Take 15% off your entire order!

Offer applied at checkout

RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

Item #: WBB1034532

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $210.95

Quantity

Customers Also Viewed

Bud SNB-3743 SNB Series NEMA Sheet Metal Box 13.98" W x 7.87" D x 15.75" H

Bud SNB-3743 SNB Series NEMA Sheet Metal Box 13.98" W x 7.87" D x 15.75" H

Bud SNB-3740-SS SNB Series NEMA Sheet Metal Box 9.84" W x 5.91" D x 9.84" H Stainless Steel

Bud SNB-3740-SS SNB Series NEMA Sheet Metal Box 9.84" W x 5.91" D x 9.84" H Stainless Steel

Bud Snb-3734 Snb Series Nema Sheet Metal Box 11.81" W X 7.87" D X 11.81" H - Min Qty 2

Bud Snb-3734 Snb Series Nema Sheet Metal Box 11.81" W X 7.87" D X 11.81" H - Min Qty 2

Bud Jbh-4954-Ko Nema 1 Sheet Metal Box With Hinged Cover And Knockouts 6" W X 3" D X 6" H -Min Qty 7

Bud Jbh-4954-Ko Nema 1 Sheet Metal Box With Hinged Cover And Knockouts 6" W X 3" D X 6" H -Min Qty 7

Wiremold 895tal Floor Box Tile Duplex, Aluminum Cover - Pkg Qty 8

Wiremold 895tal Floor Box Tile Duplex, Aluminum Cover - Pkg Qty 8

Wiremold RC9A15TCBK Poke-Thru Flange & Slide Holder, Assembled Unit, Black

Wiremold RC9A15TCBK Poke-Thru Flange & Slide Holder, Assembled Unit, Black

RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

The enclosures are NEMA 1 rated and are UL Listed. They have an abundance of knockouts and most are stackable vertically and horizontally. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.

Weights & Dimensions

  • Width 12.125 IN (30.8 cm)
  • Length 12.125 IN (30.8 cm)
  • Height 6 IN (15.24 cm)

Product Details

  • Electrical Box Cover Type Screw Down Cover
  • Description Enclosure W/Studs
  • Brand RIB
  • Warranty 1 YR
  • Material 18 Gauge Steel
  • Manufacturers Part Number MH3100-M1

Compliance & Certifications

  • NEMA Rating 1
  • Certifications UL Listed, C-UL, CE Approved, RoHS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

Item #: WBB1034532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant